
Clip Nut
Mfr # 45409
Zoro # G312441871
product price: $7.49
/eaKey Features
Metric Or SAE
SAE
Color
Black
Thread Direction
Clockwise
Grade
U Style
Open End Design
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
45409
Zoro #
G312441871
UPC #
-
Country of Origin
China
Dimensions
SAE Size
#10
Callout Size
#10
Details
Metric Or SAE
SAE
Color
Black
Thread Direction
Clockwise
Grade
U Style
Open End Design
Yes
Packaging Type
Card
Includes
3 Clip Nuts
Material
Steel
Description
Constructed of high-quality materials for long-lasting durability;Many different styles are available, including threaded and wide panel;Packaged in a variety of piece counts for use with both small and large projects;Also suitable for a broad range of industrial and commercial uses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.