Zoro Homepage

Clucth Pedal Bushing, 74014

  • Mfr # 74014

  • Zoro # G8292497


original price: $8.95
7% off
new price: $8.25
/ea

Key Features

Color
Black
Length
3/4 in
Application
Chevrolet 2010-92, Ford 2011-87, GMC 2010-92, Hummer 2010-06, Oldsmobile 2001-96, Pontiac 1995
Features
Flanged
Inside Diameter
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74014
Zoro #
G8292497
UPC #
37495740142
Country of Origin
Unknown

Dimensions

Length
3/4 in
Inside Diameter
0.44 in
Outside Diameter
0.49 in

Details

Color
Black
Application
Chevrolet 2010-92, Ford 2011-87, GMC 2010-92, Hummer 2010-06, Oldsmobile 2001-96, Pontiac 1995
Features
Flanged
Material
Plastic
Item
Clutch Pedal Linkage Bushing

Description

Clucth Pedal Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.