Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clutch Fan Blade, 620-037

  • Mfr # 620-037

  • Zoro # G8288683


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Vehicle Fit
Dodge 2008-94
Blade Color
Black
Cable Material
Steel
Number of Blades
5
Outside Dia.
495 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-037
Zoro #
G8288683
UPC #
37495572064
Country of Origin
Unknown

Dimensions

Outside Dia.
495 mm

Details

Vehicle Fit
Dodge 2008-94
Blade Color
Black
Item
Radiator Fan Blade
Cable Material
Steel
Number of Blades
5
Grade
Regular

Description

Clutch Fan Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.