Zoro Homepage

Clutch Fan Blade, 620-048

  • Mfr # 620-048

  • Zoro # G8313716


product price: $89.89
/ea
Free Shipping & Returns

Key Features

Vehicle Fit
Dodge 2008-92
Blade Color
Black
Number of Blades
5
Grade
Regular
Cable Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-048
Zoro #
G8313716
UPC #
37495572071
Country of Origin
China

Dimensions

Outside Dia.
505 mm

Details

Vehicle Fit
Dodge 2008-92
Blade Color
Black
Number of Blades
5
Grade
Regular
Cable Material
Steel
Item
Radiator Fan Blade

Description

Clutch Fan Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.