Zoro Homepage

Clutch Fan Blade, 620-056

  • Mfr # 620-056

  • Zoro # G8311948


product price: $64.65
/ea

Key Features

Vehicle Fit
Dodge Ram 1500 2010-09, Ram 1500 2013-11
Cable Material
Plastic
Number of Blades
5
Outside Dia.
492 mm
Grade
Regular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-056
Zoro #
G8311948
UPC #
37495572101
Country of Origin
Unknown

Dimensions

Outside Dia.
492 mm

Details

Vehicle Fit
Dodge Ram 1500 2010-09, Ram 1500 2013-11
Item
Radiator Fan Blade
Cable Material
Plastic
Number of Blades
5
Grade
Regular
Blade Color
White

Description

Clutch Fan Blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.