Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clutch Fan Blade

  • Mfr # 620-112

  • Zoro # G712443406


original price: $50.65
9% off
new price: $45.59
/ea

Key Features

Outside Diameter
18 in
Item Grade
Standard Replacement
Blade Color
White
Cable Material
Plastic
Blade Quantity
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
620-112
Zoro #
G712443406
UPC #
-
Country of Origin
Unknown

Dimensions

Outside Diameter
18 in

Details

Item
Fan Blade
Item Grade
Standard Replacement
Blade Color
White
Cable Material
Plastic
Blade Quantity
9

Description

Direct replacement - this engine cooling fan blade fits and functions like the original equipment fan blade;Quality construction - manufactured from premium materials for a long service life;Excellent value - original equipment quality at a lower price;Quality tested - has undergone testing to ensure proper fit and performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.