
Clutch Fan Blade
Mfr # 620-160
Zoro # G112444416
original price: $132.99
9% off
new price: $119.99
/ea
Free Shipping & Returns
Key Features
Includes
Engine Cooling Fan Blade
Blade Color
White
Outside Diameter
590 mm
Blade Quantity
9
Cable Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
620-160
Zoro #
G112444416
UPC #
37495572170
Country of Origin
Unknown
Dimensions
Outside Diameter
590 mm
Details
Includes
Engine Cooling Fan Blade
Blade Color
White
Blade Quantity
9
Cable Material
Plastic
Item Grade
Regular
Description
Direct replacement - this engine cooling fan blade fits and functions like the original equipment fan blade;Quality construction - manufactured from premium materials for a long service life;Excellent value - original equipment quality at a lower price;Quality tested - has undergone testing to ensure proper fit and performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.