Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLUTCH FAN BLADE

  • Mfr # 621-514

  • Zoro # G812445812


original price: $140.99
9% off
new price: $126.99
/ea
Free Shipping & Returns

Key Features

Item Grade
Regular
Blade Color
Black
Includes
Fan Blade
Blade Quantity
9
Outside Diameter
20.87 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
621-514
Zoro #
G812445812
UPC #
37495598224
Country of Origin
Unknown

Dimensions

Outside Diameter
20.87 in

Details

Item Grade
Regular
Blade Color
Black
Includes
Fan Blade
Blade Quantity
9
Cable Material
Plastic

Description

Direct replacement - this engine cooling fan blade fits and functions like the original equipment fan blade;Quality construction - manufactured from premium materials for a long service life;Excellent value - original equipment quality at a lower price;Quality tested - has undergone testing to ensure proper fit and performance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.