
Clutch Fan Blade, 621-525
Mfr # 621-525
Zoro # G8272127
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Vehicle Fit
Chevrolet 2016-11, GMC 2016-11
Grade
Regular
Number of Blades
9
Outside Dia.
635 mm
Blade Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621-525
Zoro #
G8272127
UPC #
885484664692
Country of Origin
Unknown
Dimensions
Outside Dia.
635 mm
Details
Vehicle Fit
Chevrolet 2016-11, GMC 2016-11
Item
Radiator Fan Blade
Grade
Regular
Number of Blades
9
Blade Color
Yellow
Cable Material
Plastic
Description
Clutch Fan Blade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.