Zoro Homepage

Clutch Slave Cylinder, CS650046

  • Mfr # CS650046

  • Zoro # G5564235


product price: $36.25
/ea

Key Features

Inside Dia.
0.813 in
Mounting Style
Perpendicular
Material
Cast Iron
Weight
1.25 lb
Vehicle Fit
Scion tC 2010-05, Toyota Camry 2009-02, Toyota RAV4 2006-01, Toyota Solara 2007-00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS650046
Zoro #
G5564235
UPC #
082702452578
Country of Origin
Taiwan, Province of China

Dimensions

Inside Dia.
0.813 in

Details

Mounting Style
Perpendicular
Material
Cast Iron
Weight
1.25 lb
Vehicle Fit
Scion tC 2010-05, Toyota Camry 2009-02, Toyota RAV4 2006-01, Toyota Solara 2007-00
Type
External
Grade
Regular
Seal Type
SAE Flare
Item
Clutch Slave Cylinder

Description

Dorman's Clutch Slave Cylinder effectively returns hydraulic pressure to the clutch system, restoring the ability to shift properly again. Engineered from reinforced nylon, cast iron or aluminum, all of our Slave Cylinders contain high quality EPDM rubber components for compatibility with brake fluid. Long-lasting service is ensured. Dorman also offers a Clutch Master Cylinder, available separately, as well as a Clutch Master and Slave Cylinder Assembly.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.