Zoro Homepage

Compressor, 949-209

  • Mfr # 949-209

  • Zoro # G7792758


product price: $266.99
/ea
Free Shipping & Returns

Key Features

Includes
(4) Flange Head Nuts
Color
Black
Voltage
12V
Type
Electrical
Vehicle Fit
Lincoln Town Car 2002-98
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949-209
Zoro #
G7792758
UPC #
885484698000
Country of Origin
Unknown

Details

Item
Air Suspension Compressor
Includes
(4) Flange Head Nuts
Color
Black
Voltage
12V
Type
Electrical
Vehicle Fit
Lincoln Town Car 2002-98
Amperage Rating
18 A
Max. Pressure
185 psi

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.