Zoro Homepage

Compressor, 949-210

  • Mfr # 949-210

  • Zoro # G7789005


product price: $22.35
/ea

Key Features

Length
2.28 in
Material
Plastic; Metal
Color
Brass
Vehicle Fit
Ford 2017-87, Lincoln 2017-84, Mercury 2010-85
Number of Connectors
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949-210
Zoro #
G7789005
UPC #
885484742932
Country of Origin
China

Dimensions

Length
2.28 in
Tube Outside Dia.
0.14 in

Details

Item
Air Suspension Line Repair Union
Material
Plastic; Metal
Color
Brass
Vehicle Fit
Ford 2017-87, Lincoln 2017-84, Mercury 2010-85
Number of Connectors
2
Connector Type
90 Degrees; Straight

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.