Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compressor, 949-500

  • Mfr # 949-500

  • Zoro # G7794535


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Color/Finish
Black
Includes
1 Suspension Compressor Assembly
Mounting Hardware Included
Yes
Maximum Pressure
210 PSI
Voltage
12 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949-500
Zoro #
G7794535
UPC #
885484703841
Country of Origin
Unknown

Details

Item
Suspension Compressor Assembly
Color/Finish
Black
Includes
1 Suspension Compressor Assembly
Mounting Hardware Included
Yes
Maximum Pressure
210 PSI
Voltage
12 VDC
Air Spring System Type
Electrical System
Amperage Rating
17 A

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.