Zoro Homepage

Compressor, 949-911

  • Mfr # 949-911

  • Zoro # G7799146


product price: $384.99
/ea
Free Shipping & Returns

Key Features

Mounting Hardware Included
Yes
Amperage Rating
36 A
Maximum Pressure
330 PSI
Color/Finish
Black
Voltage
12 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949-911
Zoro #
G7799146
UPC #
37495600200
Country of Origin
Unknown

Details

Item
Suspension Compressor Assembly
Mounting Hardware Included
Yes
Amperage Rating
36 A
Maximum Pressure
330 PSI
Color/Finish
Black
Voltage
12 VDC
Includes
1 Suspension Compressor Assembly
Air Spring System Type
Electrical System

Description

Compressor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.