Zoro Homepage

Compressor Line Rpr, 949-006

  • Mfr # 949-006

  • Zoro # G7788357


product price: $48.15
/ea

Key Features

Length
86 in; 18 in
Material
Nylon
Color
Black; Clear
Includes
Retainer Clips; T Joint
Vehicle Fit
Cadillac 2006-02, Chevrolet 2006-01, GMC 2006-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
949-006
Zoro #
G7788357
UPC #
37495301435
Country of Origin
Unknown

Dimensions

Length
86 in; 18 in
Tube Outside Dia.
0.13 in

Details

Item
Air Suspension Line Repair Kit
Material
Nylon
Color
Black; Clear
Includes
Retainer Clips; T Joint
Vehicle Fit
Cadillac 2006-02, Chevrolet 2006-01, GMC 2006-01
Connector Type
90 Degrees; Straight
Number of Connectors
6

Description

Compressor Line Rpr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.