
Condenser Fan, 621-300
Mfr # 621-300
Zoro # G8259816
product price: $79.29
/ea
Free Shipping & Returns
Key Features
Includes
Shroud
Vehicle Fit
Cadillac 2000-99, Chevrolet 2006, Chevrolet 2000-88, GMC 2000-88
Number of Terminals
2
Motor Type
Brushed
Shroud Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
621-300
Zoro #
G8259816
UPC #
19495242925
Country of Origin
Unknown
Details
Includes
Shroud
Vehicle Fit
Cadillac 2000-99, Chevrolet 2006, Chevrolet 2000-88, GMC 2000-88
Number of Terminals
2
Motor Type
Brushed
Shroud Material
Plastic
Blade Material
Plastic
Connector Gender
Male
Number of Connectors
1
Item
Condenser Fan Assembly
Description
Condenser Fan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.