
Console Latch
Mfr # 926-412
Zoro # G112443334
product price: $24.15
/eaKey Features
Item Grade
Standard
Material
Metal
Includes
1 Center Console Latch, 1 Spring
Length
1.5 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-412
Zoro #
G112443334
UPC #
37495934435
Country of Origin
Unknown
Dimensions
Length
1.5 in
Details
Item Grade
Standard
Material
Metal
Includes
1 Center Console Latch, 1 Spring
Color
Black
Description
Saves expense - this center console latch saves significant expense by allowing the replacement of just the failed latch on the center console lid instead of the entire center console assembly;Restores function - designed to re-enable the center console lid/armrest to close securely when the original equipment latch has cracked and failed;Color-matched - this black plastic latch matches the color of the original equipment latch to help retain factory look as well as function;Direct replacement - engineered for a simple installation with no special tools required, and to match the fit, function, and appearance of the original equipment latch on specified Ford F-150 trucks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.