Zoro Homepage

Console Latch

  • Mfr # 926-413

  • Zoro # G712443512


product price: $20.69
/ea

Key Features

Item Grade
Standard
Includes
1 Center Console Latch, 1 Spring
Color
Tan
Material
Plastic
Length
1.45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
926-413
Zoro #
G712443512
UPC #
37495934473
Country of Origin
Unknown

Dimensions

Length
1.45 in
Width
2.6 in

Details

Item Grade
Standard
Includes
1 Center Console Latch, 1 Spring
Color
Tan
Material
Plastic

Description

Saves expense - this center console latch saves significant expense by allowing the replacement of just the failed latch on the center console lid instead of the entire center console assembly;Restores function - designed to re-enable the center console lid/armrest to close securely when the original equipment latch has cracked and failed;Color-matched - this camel brown plastic latch matches the color of the original equipment latch to help retain factory look as well as function;Direct replacement - engineered for a simple installation with no special tools required, and to match the fit, function, and appearance of the original equipment latch on specified Ford F-150 trucks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.