Zoro Homepage

Console Lid, 924-546

  • Mfr # 924-546

  • Zoro # G8159795


original price: $99.99
6% off
new price: $93.95
/ea
Free Shipping & Returns

Key Features

Depth
4 in
Length
16 in
Material
Plastic and Vinyl
Color
Beige
Application
Lexus GS300 2005-98, Lexus GS400 2000-98, Lexus GS430 2005-01
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
924-546
Zoro #
G8159795
UPC #
885484640948
Country of Origin
Unknown

Dimensions

Depth
4 in
Length
16 in
Strap Width
8-1/2 in

Details

Material
Plastic and Vinyl
Color
Beige
Application
Lexus GS300 2005-98, Lexus GS400 2000-98, Lexus GS430 2005-01
Attachment Method
Screws
Item
Center Console Lid

Description

Console Lid

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.