Zoro Homepage

CONTINUITY TESTER

  • Mfr # 86598

  • Zoro # G412537542


product price: $7.89
/ea

Key Features

Battery Size
A23
Cable Length
32 in
Color/Finish
Silver/Clear
Material
Metal
Includes
1 A23 Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86598
Zoro #
G412537542
UPC #
-
Country of Origin
Unknown

Dimensions

Battery Size
A23
Cable Length
32 in
Probe Length
3.5 in

Details

Color/Finish
Silver/Clear
Material
Metal
Includes
1 A23 Battery
Digital/Analog
Analog
Voltage
12 VDC 2H

Description

Must-have tester - this Conduct-Tite 6-12V voltage continuity and current tester has been quality engineered to safely test powered-off connections on many types of vehicle electrical applications;Thoughtful design - slim and lightweight but sturdy, this handy tool has a 54 lead that offers excellent reach, an insulated alligator clip, and an extra-long steel probe;Professional quality - designed for durability, with an integrated strain relief spring where the lead joins the handle to prevent cord damage, and a protective probe cover for safe storage;Ready for use - includes a required A23 battery so you can put this handy tool to work immediately

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.