Zoro Homepage

Control Actuators

  • Mfr # 904-573

  • Zoro # G112445031


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Outlet Type
Non-Flanged
Inlet Attachment Type
Female Threads
Maximum Pressure Reading
50 PS
Compatible Fuel System Style
Common Rail
Outlet Quantity
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
904-573
Zoro #
G112445031
UPC #
889245130495
Country of Origin
Unknown

Dimensions

Outlet Port Diameter
0.093 in
Inlet Port Diameter
0.12 in

Details

Outlet Type
Non-Flanged
Inlet Attachment Type
Female Threads
Maximum Pressure Reading
50 PS
Compatible Fuel System Style
Common Rail
Outlet Quantity
4
Outlet Attachment Type
Bolt On
Item Grade
Regular
Port Quantity
1
Includes
1 Fuel Pressure Regulator
Inlet Quantity
1
Material
Metal
Inlet Type
Non-Flanged

Description

Direct replacement - this fuel pressure regulator is designed to match the fit and function of the original equipment regulator on specified vehicle;Ideal solution - engineered to help ensure proper fuel injection pressure when the original regulator has failed or is malfunctioning;Durable construction - designed and manufactured to strict specifications for reliable performance;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.