Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Arm Bushing, 523-255

  • Mfr # 523-255

  • Zoro # G8259965


product price: $45.89
/ea

Key Features

Application
Ford Flex 2009, Ford Freestyle 2007-05, Ford Taurus X 2009-08
Material
Steel; Rubber
Color
Black
Inside Dia.
12.2 mm
Outside Dia.
60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-255
Zoro #
G8259965
UPC #
885484535817
Country of Origin
Unknown

Dimensions

Inside Dia.
12.2 mm
Outside Dia.
60 mm
Mounting Hole Dia.
18.4 mm
Wall Thickness
23.8 mm

Details

Item
Suspension Control Arm Bushing
Application
Ford Flex 2009, Ford Freestyle 2007-05, Ford Taurus X 2009-08
Material
Steel; Rubber
Color
Black
Color Code
Gray
Position
Front Right Lower Rearward
Mounting Hole Center to Center
62.8 mm
Grade
Regular

Description

Control Arm Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.