Zoro Homepage

Control Arm Bushing, 523-677

  • Mfr # 523-677

  • Zoro # G8223285


product price: $25.95
/ea

Key Features

Bushing 1 Width
66.2 mm
Wall Thickness
23.8 mm
Distance Between Mounting Holes
77.5 mm
Mounting Type
Bushing
Height (In.)
66.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
523-677
Zoro #
G8223285
UPC #
885484872554
Country of Origin
Unknown

Dimensions

Bushing 1 Width
66.2 mm
Wall Thickness
23.8 mm
Height (In.)
66.2 mm
Outside Diameter
60 mm
Mounting Hole Diameter
18.4 mm
Inside Diameter
12.2 mm
Length
60 mm
Width (In.)
60 mm

Details

Distance Between Mounting Holes
77.5 mm
Mounting Type
Bushing
Grade Type
Regular
Bushing Material
Steel, Rubber
Item
Bushing
Material
Rubber
Color
Black

Description

Control Arm Bushing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.