Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Arm Front Right Lower, Dorman - Oe Solutions 521-206

  • Mfr # 521-206

  • Zoro # G408633166


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Includes
1 Suspension Control Arm and Ball Joint Assembly
Control Arm Maximum Length
380 mm
Mounting Hole Quantity
3
Control Arm Maximum Width
430 mm
Control Arm Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521-206
Zoro #
G408633166
UPC #
19495261254
Country of Origin
China

Dimensions

Control Arm Maximum Length
380 mm
Control Arm Maximum Width
430 mm
Mounting Hole Diameter
16 mm
Ball Joint Thread Diameter
20 mm

Details

Includes
1 Suspension Control Arm and Ball Joint Assembly
Mounting Hole Quantity
3
Control Arm Color
Black
Bushing Material
Rubber
Ball Joint Stud Type
Pinch
Control Arm Type
Stamped
Ball Joint Installed
Yes
Ball Joint Included
Yes
Bushings Included
Yes
Control Arm Material
Steel
Pre-Greased
Yes
Item
Suspension Control Arm and Ball Joint Assembly
Grade Type
Standard Replacement

Description

Dorman - OE Solutions 521-206

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.