Zoro Homepage

CONTROL ARM OEM OE Replacement

  • Mfr # 520-817

  • Zoro # G106990462


product price: $50.65
/ea

Key Features

Control Arm Material
Steel
Height
281.5 mm
Length
262.5 mm
Bushing Color
Black
Distance Between Mounting Holes
66.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520-817
Zoro #
G106990462
UPC #
19495114185
Country of Origin
Taiwan, Province of China

Dimensions

Height
281.5 mm
Length
262.5 mm
Bushing Outside Diameter
39.6 mm
Width
407.8 mm
Bushing Inside Diameter
14.3 mm
Bushing Length
92 mm

Details

Control Arm Material
Steel
Bushing Color
Black
Distance Between Mounting Holes
66.6 mm
Item
Suspension Control Arm and Ball Joint Assembly
Ball Joint Mounting Type
Welded
Bushings Included
Yes
Ball Joint Stud Type
Threaded
Color
Black
Control Arm Type
Casting/Forged
End 2 Type
Press In
Bushing Material
Rubber
Finish
Powder Coated
Construction
Stamped
Grade Type
Standard Replacement
Shape
Bent

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.