Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTROL ARM OEM OE Replacement

  • Mfr # 521-655

  • Zoro # G806990441


product price: $99.19
/ea
Free Shipping & Returns

Key Features

Control Arm Type
Stamped
Ball Joint Stud Type
Pinchar
Control Arm Color
Noir
Ball Joint Included
Yes
Control Arm Maximum Length
237 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
521-655
Zoro #
G806990441
UPC #
19495425366
Country of Origin
China

Dimensions

Control Arm Maximum Length
237 mm
Mounting Hole Diameter
12.3 mm
Control Arm Maximum Width
288.5 mm
Ball Joint Thread Diameter
14 mm

Details

Control Arm Type
Stamped
Ball Joint Stud Type
Pinchar
Control Arm Color
Noir
Ball Joint Included
Yes
Mounting Hole Quantity
1 ensamble de manguera del calentador
Bushing Material
EPDM
Includes
Suspension Control Arm and Ball Joint Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.