Zoro Homepage

CONTROL ARM OEM OE Replacement

  • Mfr # 524-479

  • Zoro # G106990448


product price: $88.39
/ea
Free Shipping & Returns

Key Features

Bushing Color
Black
Bushing Length
92 mm
Bushings Included
Yes
End 2 Type
Press In
Bushing Outside Diameter
39.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524-479
Zoro #
G106990448
UPC #
885484400573
Country of Origin
Taiwan, Province of China

Dimensions

Bushing Length
92 mm
Bushing Outside Diameter
39.6 mm
Bushing Inside Diameter
14.3 mm
Length
262.5 mm

Details

Bushing Color
Black
Bushings Included
Yes
End 2 Type
Press In
Control Arm Type
Casting/Forged
Bushing Material
Rubber
Ball Joint Stud Type
Threaded
Grade Type
Standard Replacement
Includes
Suspension Control Arm
Finish
Powder Coated
Color
Black
Material
Steel
Item
Control Arm and Ball Joint Assembly
Control Arm Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.