Zoro Homepage

CONTROL CABLE

  • Mfr # 55198

  • Zoro # G012448569


product price: $45.99
/ea

Key Features

Knob Material
Plastic
Cable Diameter
0.35 in
Color/Finish
Noir
Includes
1 Multi Purpose Control Cable
Length
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55198
Zoro #
G012448569
UPC #
37495551984
Country of Origin
China

Dimensions

Cable Diameter
0.35 in
Length
10

Details

Knob Material
Plastic
Color/Finish
Noir
Includes
1 Multi Purpose Control Cable
Mounting Method
Push-pull
Item
1 Multi Purpose Control Cable
Color
Black
Cable Material
Metal with Rubber Coating

Description

Constructed of high-quality materials for durability;Available in a variety of styles, including twist-to-lock and push-pull;Different lengths, diameters, and knob designs available;Also suitable for a broad variety of household, industrial and commercial uses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.