Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coolant Cap

  • Mfr # 54218CD

  • Zoro # G712447428


product price: $15.49
/ea

Key Features

Length (in)
2.4 in
Diameter
60.9 mm
Width (in)
2.4 in
Material
Plastic
Includes
1 Coolant Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54218CD
Zoro #
G712447428
UPC #
889245140456
Country of Origin
Unknown

Dimensions

Length (in)
2.4 in
Diameter
60.9 mm
Width (in)
2.4 in
Length (In)
2.4 in
Width
2.4 in

Details

Material
Plastic
Includes
1 Coolant Cap
Color
Black
Maximum Pressure Rating
20 PSI
Item
Coolant Cap
Type
Twist
Connector Type
Threaded
Pressurized
Yes

Description

Direct replacement - this engine coolant reservoir cap directly replaces a cracked or lost original cap;Application specific - made to match dimensions of reservoir cap on only certain vehicle years, makes and models;Seamless fit - reverse-engineered from the original equipment to fit perfectly;Excellent value - a quick, easy replacement that's less expensive than going back to the dealership

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.