Zoro Homepage

COOLANT CAP

  • Mfr # 54221

  • Zoro # G412447377


product price: $31.65
/ea

Key Features

Maximum Pressure Rating
18 PSI
Color
Black
Pressure Release Lever
Yes
Type
Spring Loaded Twist
Width
2.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54221
Zoro #
G412447377
UPC #
37495889100
Country of Origin
China

Dimensions

Width
2.5 in
Diameter
51 mm
Length (In)
2.5 in

Details

Maximum Pressure Rating
18 PSI
Color
Black
Item
Coolant Cap
Pressure Release Lever
Yes
Type
Spring Loaded Twist
Connector Type
Threaded
Pressurized
Yes
Material
Plastic

Description

Direct replacement - this engine coolant reservoir cap directly replaces a cracked or lost original cap;Application specific - made to match dimensions of reservoir cap on only certain vehicle years, makes and models;Seamless fit - reverse-engineered from the original equipment to fit perfectly;Excellent value - a quick, easy replacement that's less expensive than going back to the dealership

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.