
Coolant Cap, 54242
Mfr # 54242
Zoro # G8226338
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
Width
1-1/2 in
Application
Mitsubishi 2019-07
Color
White
Length
1-1/2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54242
Zoro #
G8226338
UPC #
37495889315
Country of Origin
Unknown
Dimensions
Width
1-1/2 in
Length
1-1/2 in
Diameter
35 mm
Details
Application
Mitsubishi 2019-07
Color
White
Material
Plastic
Type
Flip Top
Item
Engine Coolant Cap
Attachment Method
Snap On
Description
Coolant Cap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.