
COOLANT CAP
Mfr # 54245
Zoro # G712447381
product price: $9.75
/eaKey Features
Width (in)
2 in
Length (in)
1.5 in
Material
Plastic
Diameter
1.18 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54245
Zoro #
G712447381
UPC #
37495889346
Country of Origin
China
Dimensions
Width (in)
2 in
Length (in)
1.5 in
Diameter
1.18 in
Length (In)
1.5 in
Width
2 in
Details
Material
Plastic
Color
Black
Includes
1 Engine Coolant Cap
Item
1 Engine Coolant Cap
Type
Flip Top
Connector Type
Snap On
Description
Direct replacement - this engine coolant reservoir cap directly replaces a cracked or lost original cap;Application specific - made to match dimensions of reservoir cap on only certain vehicle years, makes and models;Seamless fit - reverse-engineered from the original equipment to fit perfectly;Excellent value - a quick, easy replacement that's less expensive than going back to the dealership
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.