Zoro Homepage

COOLANT CAP

  • Mfr # 82590

  • Zoro # G512437919


product price: $11.19
/ea

Key Features

Includes
1 Coolant Cap
Diameter
51.13 mm
Length (in)
1.059 in
Material
Plastic
Color
Noir
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
82590
Zoro #
G512437919
UPC #
37495825900
Country of Origin
China

Dimensions

Diameter
51.13 mm
Length (in)
1.059 in
Width (in)
2.013 in

Details

Includes
1 Coolant Cap
Material
Plastic
Color
Noir

Description

Direct replacement - this engine coolant reservoir cap directly replaces a cracked or lost original cap;Application specific - made to match dimensions of reservoir cap on only certain vehicle years, makes and models;Seamless fit - reverse-engineered from the original equipment to fit perfectly;Excellent value - a quick, easy replacement that's less expensive than going back to the dealership

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.