
COOLANT CAP
Mfr # 82601
Zoro # G012437815
product price: $10.25
/eaKey Features
Material
Plastic
Diameter
56.87 mm
Length (In)
1.042 in
Connector Type
Press On
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
82601
Zoro #
G012437815
UPC #
37495027496
Country of Origin
China
Dimensions
Diameter
56.87 mm
Length (In)
1.042 in
Width
2.239 in
Details
Material
Plastic
Connector Type
Press On
Color
Black
Item
Coolant Cap
Type
Flip Top
Description
Direct replacement - this engine coolant reservoir cap directly replaces a cracked or lost original cap;Application specific - made to match dimensions of reservoir cap on only certain vehicle years, makes and models;Seamless fit - reverse-engineered from the original equipment to fit perfectly;Excellent value - a quick, easy replacement that's less expensive than going back to the dealership
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.