
Coolant Connector, 627-004
Mfr # 627-004
Zoro # G8208786
product price: $24.85
/eaKey Features
Length
3 in
Material
Plastic
Color
Black
End Type
Hose Barb x Quick Disconnect
End Gender
Male
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
627-004
Zoro #
G8208786
UPC #
19495434771
Country of Origin
Unknown
Dimensions
Length
3 in
Outside Dia.
1.44 in
Fitting Size
0.88 in; 1.4 in
Details
Material
Plastic
Color
Black
End Type
Hose Barb x Quick Disconnect
End Gender
Male
Max. Pressure Rating
50 psi
Fit Type
Specific
Item
Coolant Hose Connector
Fitting Angle
Straight
Vehicle Fit
Audi 2013-06, Volkswagen 2019-05
Description
Coolant Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.