
Coolant Connector, 902-732
Mfr # 902-732
Zoro # G8244723
product price: $29.29
/eaKey Features
Length
4 in
Material
Plastic
Fit Type
Specific
Vehicle Fit
Audi 2013-04, Seat 2018-05, Volkswagen 2018-99
Position
Lower; Upper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
902-732
Zoro #
G8244723
UPC #
37495597272
Country of Origin
Unknown
Dimensions
Length
4 in
Fitting Size
3/4 in; 1 in
Details
Material
Plastic
Fit Type
Specific
Vehicle Fit
Audi 2013-04, Seat 2018-05, Volkswagen 2018-99
Item
Coolant Hose Connector
Position
Lower; Upper
End Type
Compression x Compression
Fitting Angle
45 Degrees
Description
Coolant Connector
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.