
COOLANT RECOVERY KIT
Mfr # 54002
Zoro # G712537518
product price: $44.05
/eaKey Features
Height
7.75 in
Hose Length
4 ft
Holding Tank Capacity
1 Quart
Universal Or Specific Fit
Universal
Color/Finish
Transparent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54002
Zoro #
G712537518
UPC #
37495540025
Country of Origin
United States
Dimensions
Height
7.75 in
Hose Length
4 ft
Inside Diameter
8 mm
Length
6.5 in
Details
Holding Tank Capacity
1 Quart
Universal Or Specific Fit
Universal
Color/Finish
Transparent
Mounting Hole Quantity
2
Holding Tank Color
Blanco
Hose Color
Transparent
Includes
(4) Mounting Screws
Description
Great for modification or replacement - this engine coolant recovery tank kit catches and returns coolant on cars, trucks, boats, motor homes and many other applications - durable accumulator bottle is designed and manufactured with thicker and longer-lasting plastic than cheap competitor models;All necessary equipment included - accumulator bottle, cap, hang basket with mount holes, overflow tube, tube clamps, washers and mounting clips;Multiple shapes and sizes available - similar designs with different reservoir dimensions available for fitting into particular spaces or making room for other components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.