
COOLANT RECOVERY KIT
Mfr # 54003
Zoro # G312537505
original price: $69.75
13% off
new price: $60.29
/eaKey Features
Includes
(4) Mounting Screws
Holding Tank Capacity
1 qt
Color/Finish
Clear
Height
7.75 in
Holding Tank Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
54003
Zoro #
G312537505
UPC #
37495540032
Country of Origin
United States
Dimensions
Height
7.75 in
Length
6.5 in
Hose Length
4 ft
Details
Includes
(4) Mounting Screws
Holding Tank Capacity
1 qt
Color/Finish
Clear
Holding Tank Color
White
Hose Color
Clear
Universal Or Specific Fit
Universal
Holding Tank Material
HDPE
Shape
Square
Mounting Hardware Included
Yes
Cable Material
HDPE
Cap Included
Yes
Reservoir Cap Included
Yes
Mounting Bracket Included
Yes
Description
Great for modification or replacement - this engine coolant recovery tank kit catches and returns coolant on cars, trucks, boats, motor homes and many other applications - durable accumulator bottle is designed and manufactured with thicker and longer-lasting plastic than cheap competitor models;All necessary equipment included - accumulator bottle, cap, hang basket with mount holes, overflow tube, tube clamps, washers and mounting clips;Multiple shapes and sizes available - similar designs with different reservoir dimensions available for fitting into particular spaces or making room for other components
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.