
COOLANT SERVICE KIT
Mfr # 47018
Zoro # G412489254
product price: $10.85
/eaKey Features
Nozzle Material
Plastic
Nozzle Length (In)
1.25 in
Material
Plastic
Universal Or Specific Fit
Universal
Color/Finish
Black, Yellow, Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
47018
Zoro #
G412489254
UPC #
-
Country of Origin
China
Dimensions
Nozzle Length (In)
1.25 in
Details
Nozzle Material
Plastic
Material
Plastic
Universal Or Specific Fit
Universal
Color/Finish
Black, Yellow, Silver
Item
Coolant Service Kit
Adapter Material
Plastic & Steel
Adapters Included
Yes
Working Pressure
15 PSI
Adapter Colors
Yellow & Black
Coolant Type
Normal
Description
Include two clamps, multiple tees, a garden hose adapter, an elbow and a cap;Easy to use;Fresh coolant helps prevent freezing, overheating, and possible extensive damage to the car's cooling system;Universal fit for a wide range of applications
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.