Zoro Homepage

Coolant Tank Cap, 902-5102

  • Mfr # 902-5102

  • Zoro # G8309893


product price: $13.89
/ea

Key Features

Vented/Nonvented
Nonvented
Color
Black
Material
Plastic
Width
1-1/2 in
Length
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-5102
Zoro #
G8309893
UPC #
19495423256
Country of Origin
Unknown

Dimensions

Width
1-1/2 in
Length
3 in
Diameter
76.2 mm

Details

Item
Coolant Reservoir Cap
Vented/Nonvented
Nonvented
Color
Black
Material
Plastic
Features
Pressurized
Attachment Type
Twist On
Type
Twist
Vehicle Fit
Ford 2015, Ford 2013-04, IC Corporation 2016-05, International 2016-03
Pressure Rating
15 psi

Description

Coolant Tank Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.