Cotter Pin, 1/16 in Dia, 1-1/2 in L, Steel
Mfr # 135-115
Zoro # G2728799
product price: $5.29
/eaSold in multiples of 2 for $10.58
Key Features
Pin Item
Cotter Pin
System of Measurement
Inch
Pin Diameter
1/16 in
Shank Length
1-1/2 in
Basic Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
135-115
Zoro #
G2728799
UPC #
-
Country of Origin
Unknown
Dimensions
Pin Diameter
1/16 in
Shank Length
1-1/2 in
Pin Dia.
1/16 in
Fastener Length
1 1/2 in
Details
Item
Cotter Pin
Pin Item
Cotter Pin
System of Measurement
Inch
Basic Material
Steel
Material
Steel
Finish
Zinc Plated
Fastener Finish
Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.