Zoro Homepage

COTTER PIN

  • Mfr # 784-220

  • Zoro # G712445615


product price: $7.55
/ea

Key Features

Fastener Finish
Natural/Zinc-Plated
Material
Stainless Steel
Cotter Pin Style
Anchor
Pin Item
Cotter Pins
Fastener Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
784-220
Zoro #
G712445615
UPC #
19495047681
Country of Origin
China

Dimensions

Fastener Length
2 in
Pin Dia.
0.094 in

Details

Fastener Finish
Natural/Zinc-Plated
Material
Stainless Steel
Cotter Pin Style
Anchor
Pin Item
Cotter Pins

Description

Direct replacement - these cotter pins, also known as split pins or cotter keys, are designed for a variety of purposes, including replacing the factory-installed pins on vehicles;Secure components - engineered to reliably hold pins, drilled bolts or castle nuts in place, such as when the original cotter pins are damaged or missing, or when a single-use pin needs replacement;Various options - these pins are available in several sizes and quantities; check the product details to ensure you have the right pins for the job;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.