
Cruise Cntrl Switch, 901-399
Mfr # 901-399
Zoro # G7792767
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Voltage
12V
Color
Black
Vehicle Fit
Ford 2004-98, Mercury 2001-98
Terminal Gender
Female
Connector Gender
Female
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
901-399
Zoro #
G7792767
UPC #
885484480544
Country of Origin
Unknown
Details
Voltage
12V
Color
Black
Vehicle Fit
Ford 2004-98, Mercury 2001-98
Terminal Gender
Female
Connector Gender
Female
Terminal Type
Pin
Number of Connectors
3
Mounting Location
Steering Wheel
Number of Terminals
8
Mounting Type
Latches; Screws
Grade
Regular
Item
Cruise Control Switch
Description
Cruise Cntrl Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.