
Cushion Cover
Mfr # 926-868
Zoro # G112445079
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Seat Type
Bucket
Inner Padding Material
Foam
Cover Material
Fabric
Thickness
5 in
Universal Or Specific Fit
Specific
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
926-868
Zoro #
G112445079
UPC #
37495949538
Country of Origin
Unknown
Dimensions
Thickness
5 in
Width
22 in
Length
27 in
Details
Seat Type
Bucket
Inner Padding Material
Foam
Cover Material
Fabric
Universal Or Specific Fit
Specific
Mounting Straps Attached
Yes
Removable Inner Padding
Yes
Includes
1 Seat Cover
Color
Black
Description
Direct replacement - this seat cover is designed to match the fit and function of the factory-design seat cover on specified vehicles;Ideal solution - precision-manufactured to seamlessly replace a seat cover that is damaged or missing, and improve the appearance and comfort of the seat;Durable construction - this seat cover is made from quality materials for reliable performance and long service life;Trustworthy quality - backed by a team of product experts in the United States and more than a century of automotive experience
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.