Shop DORMAN
See all product information
Create Account
D18-HW1457 Hardware Parts Brake Hose
- Mfr # D18-HW1457
- Zoro # G003951955
product price:Â
$
21.95
/ea
Key Features
Tire Rim Dia. (In.)
0.01 in
Inside Diameter (in)
0.01 in
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- D18-HW1457
- Zoro #
- G003951955
- UPC #
- -
- Country of Origin
- China
Dimensions
- Tire Rim Dia. (In.)
- 0.01 in
- Inside Diameter (in)
- 0.01 in
Details
- Item
- Brake Hose Locks
- Color
- Silver
Description
Features
- Effectively secures the brake hose to the vehicle
- Corrosion-resistant for long-lasting durability against harsh road and weather conditions
- Direct replacement for a proper fit
- Size: 2.0 x 2.4 x 2.9 in.
- Weight: 2.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.