
Diesel Glow Plug Wiring Harness - Left, 904-249
Mfr # 904-249
Zoro # G6905785
product price: $65.89
/eaKey Features
Length
34-1/2 in
Color
Black
Universal Fit
No
Vehicle Fit
Ford 2007-04
Terminal Material
Copper/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-249
Zoro #
G6905785
UPC #
19495425045
Country of Origin
China
Dimensions
Length
34-1/2 in
Details
Color
Black
Universal Fit
No
Vehicle Fit
Ford 2007-04
Terminal Material
Copper/Steel
Item
Glow Plug Wiring Harness
Terminal Gender
Female
Insulator Material
PTFE
Wire Core Material
Tinned Copper
Wire Gauge
14
Position
Left
Number of Wires
4
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.