
Diesel Glow Plug Wiring Harness - Left, 904-412
Mfr # 904-412
Zoro # G7112994
product price: $66.15
/eaKey Features
Color
Black
Length
16 in
Universal Fit
No
Vehicle Fit
Ford 2010-08
Terminal Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-412
Zoro #
G7112994
UPC #
885484373068
Country of Origin
China
Dimensions
Length
16 in
Details
Color
Black
Universal Fit
No
Vehicle Fit
Ford 2010-08
Terminal Material
Copper
Number of Wires
4
Insulator Material
Teflon
Item
Glow Plug Wiring Harness
Terminal Type
Blade
Position
Left
Terminal Gender
Male
Wire Core Material
Copper
Wire Gauge
17
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.