
Diesel Glow Plug Wiring Harness - Right, 904-453
Mfr # 904-453
Zoro # G6931660
product price: $53.99
/eaKey Features
Length
39.85 in
Vehicle Fit
Ford 2010-04
Universal Fit
No
Terminal Type
Spade
Wire Core Material
Tinned Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
904-453
Zoro #
G6931660
UPC #
885484465749
Country of Origin
China
Dimensions
Length
39.85 in
Details
Vehicle Fit
Ford 2010-04
Universal Fit
No
Terminal Type
Spade
Wire Core Material
Tinned Copper
Color
Black
Position
Right
Insulator Material
PTFE
Number of Wires
4
Jacket Material
PA66
Terminal Gender
Female
Item
Glow Plug Wiring Harness
Wire Gauge
14
Terminal Material
Copper/Steel
Description
Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets. New to the Aftermarket is our exciting niche allowing us to provide hundreds of new products to our customers and end-users each month and thousands each year.
Restrictions
This item has been restricted from sale in the following states:
AK, GU, HI, PR, VI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.