
Diff Carrier Assy
Mfr # 697-393
Zoro # G012538673
product price: $1,229.99
/ea
Free Shipping & Returns
Key Features
Bearings Included
Yes
Material
Steel
Ring Gear Type
Hypoid
Involute Spline
Yes
Carrier Type
Loaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
697-393
Zoro #
G012538673
UPC #
37495172073
Country of Origin
Unknown
Dimensions
Ring Gear Outside Diameter
8.25 in
Axle Spline Diameter
30 mm
Details
Item
1 Loaded Differential Carrier
Bearings Included
Yes
Material
Steel
Ring Gear Type
Hypoid
Involute Spline
Yes
Carrier Type
Loaded
Differential Gear Ratio
3.42
Axle Shaft Spline Quantity
28
Type
Open
Pin Included
Yes
Description
Direct replacement - this differential carrier fits in place of this vehicle's original equipment carrier;100% new - this differential carrier uses all-new components, including spider gears and diff pin;Ready to install - this differential carrier is shipped pre-assembled and ready to install;Quality construction - precision cut gears and robust hardware for reliable performance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.