Zoro Homepage

Differential Crush Sleeve - Rear, 81056

  • Mfr # 81056

  • Zoro # G5226354


product price: $6.45
/ea
Sold in multiples of 2 for $12.90

Key Features

Outside Diameter
1.675 in
Material
Steel
Length
0.51 in
Inside Diameter
1.347 in
Vehicle Fit
Ford 2011-64, Lincoln 2011-73, Mercury 2011-65
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81056
Zoro #
G5226354
UPC #
37495001977
Country of Origin
China

Dimensions

Outside Diameter
1.675 in
Length
0.51 in
Inside Diameter
1.347 in

Details

Material
Steel
Item
Pinion Crush Sleeves
Vehicle Fit
Ford 2011-64, Lincoln 2011-73, Mercury 2011-65
Positions
Front; Rear

Description

Dorman Products is a leading supplier of hard-to-find automotive replacement parts to the automotive aftermarket. New Since 1918 , Dorman Products is a leading supplier of original equipment dealer exclusive automotive and heavy duty replacement parts, automotive hardware, brake parts, and fasteners to the Automotive and Heavy Vehicle Aftermarkets.

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.